Open Fuse Block Cover, T UL Class, 600V AC/DC Volt Rating
Mfr # LT60400FBC
Zoro # G7611846
product price:Â $23.69
/eaKey Features
UL Class
T
Series
LF
Mounting Style
Snap-On
Visual Indication
Indicating
Fuse Block Design
Covered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LT60400FBC
Zoro #
G7611846
UPC #
079458188547
Country of Origin
China
Dimensions
Width
2.10 in
Length
8.70 in
Overall Length
8.7 in
Overall Width
2.1 in
Details
Item
Open Fuse Block Cover
UL Class
T
Series
LF
Amp Range
201 to 400A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Indicating
Fuse Block Design
Covered
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
For Use With
Most Brands of Fuse Blocks
For Fuse Class
T
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
600 V AC
Compatible Series
LT60400
Current - Maximum
400 A
Current - Minimum
201 A
Description
Fuse Block Cover, 201 to 400 A, 600 V AC, For Fuse Class T, Indicating, For Use With Most Brands of Fuse Blocks, Length 8.7 in, Width 2.1 in, Standards CSA Certified, UL Listed
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.