This item is Discontinued.

Littelfuse Fuse Block, K5 UL Class, 2 Poles, Screw LFH25030-2S

Fuse Block, K5 UL Class, 2 Poles, Screw (Discontinued)

  • Mfr # LFH25030-2S
  • Zoro # G3654874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFH25030-2S
Zoro #
G3654874
UPC #
079458181333
Country of Origin
China

Dimensions

Width
1.91"
Length
3.15"
Height
1.58"
For Fuse Size
2 in L x 9/16 in dia
Length (Straight Wireway)
3.15 in
Wire Size
22 to 10 AWG

Details

Item
Fuse Block
Series
LFH
Number of Poles
2
Connector Type
Screw
Mounting Style
Bolt Down/DIN Rail
Fuse Block Design
Open
For Fuse Series
NLN
Features
Cover
Fuse Holder Code
H
Fuse Type
Industrial
Fuse UL Class
K5
Fuse Block or Fuse Holder Type
Fuse Block
Standards
UL Listed, CE
Fuse Block or Holder AC Voltage Rating
250VAC
Indicating / Nonindicating
Nonindicating
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder DC Voltage Rating
250VDC

Description

Fuse Block, Fuse UL Class K5, Number of Poles 2, For Fuse Size 2 in L x 9/16 in dia, Series LFH, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Connector Type Screw, Height 1.58 in, Width 1.91 in, Length 3.15 in, Features Cover, Standards UL Listed, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.