Littelfuse
Fuse Block, LFR Series, R UL Class, 30A, 600V AC/DC, 3 Poles, Box Lug
Mfr # LFR600303CID
Zoro # G1935995
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Class R
- Max. Amps 30A
- Max. Voltage 600V AC/600V DC
- Fits Fuse Block Style Rejection
- Fits Fuse Type Industrial
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Form 85 (K75-A)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362NRB)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #10 Stud PK100 (RA18-10FS)
- MERSEN Surge Protection Device, 3 Phase, 240V AC Delta, 3 Poles, 4 Wires (STP240D07)
- LITTELFUSE Fuse Block, L600M Series, Midget UL Class, 30A, 600V AC/DC, 3 Poles, Pressure Plate (L60030M3PQ)
- LITTELFUSE Fuse Block, L600C Series, CC UL Class, 30A, 600V AC/DC, 2 Poles, Pressure Plate (L60030C2PQ)
- LITTELFUSE Fuse Block, LFR Series, R UL Class, 30A, 250V AC/DC, 3 Poles, Box Lug (LFR250303C)
- LITTELFUSE Fuse Block, LFT Series, T UL Class, 60A, 600V AC/DC, 3 Poles, Box Lug (LFT600603C)
- LITTELFUSE Fuse Block, L600M Series, Midget UL Class, 30A, 600V AC/DC, 2 Poles, Pressure Plate (L60030M2PQ)
- LITTELFUSE Fuse Block, LFH Series, H, K5 UL Class, 30A, 250V AC/DC, 3 Poles, Pressure Plate (LFH250303P)
- EATON BUSSMANN Fuse Block, RM Series, R UL Class, 35 to 60A, 250V AC/DC, 2 Poles, Box Lug (RM25060-2CR)
- Littelfuse Fuse Blocks & Holders