Zoro Homepage

Fuse, FLNR Series, Time-Delay, 250 V AC, Cylindrical

  • Mfr # FLNR1.12T

  • Zoro # G316522309


product price: $12.49
/ea

Key Features

Series
FLNR
Speed
Time-Delay
Visual Indication
Non-Indicating
DC Voltage Rating
125 V DC
AC Voltage Rating
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLNR1.12T
Zoro #
G316522309
UPC #
079458150322
Country of Origin
Mexico

Dimensions

Overall Diameter
9/16 in
Overall Length
2 in

Details

Series
FLNR
Speed
Time-Delay
Visual Indication
Non-Indicating
Item
Fuse
DC Voltage Rating
125 V DC
AC Voltage Rating
250 V AC
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Fits Fuse Block Style
Rejection
Body Style
Cylindrical
Element
Dual
Compatible Fuse Block Series
LFR25
Class
RK5
Interrupt Rating - AC
200 kA
Current
1.125 A
Interrupt Rating - DC
20 kA

Description

Fuse, 250 V AC, 125 V DC, Class RK5, FLNR Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR25, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.