Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, FLQ Series, Time-Delay, 500 V AC, Non-Indicating

  • Mfr # FLQ6.25

  • Zoro # G116556719


product price: $7.59
/ea

Key Features

Class
Midget
Standards
CE, RoHS, UL Listed
Body Style
Cylindrical
Body Material
Melamine, Cardboard
AC Voltage Rating
500 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLQ6.25
Zoro #
G116556719
UPC #
079458160598
Country of Origin
Mexico

Dimensions

Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

Class
Midget
Standards
CE, RoHS, UL Listed
Body Style
Cylindrical
Body Material
Melamine, Cardboard
AC Voltage Rating
500 V AC
Compatible Fuse Block Series
L60030M
Equivalent Series
FLQ
Visual Indication
Non-Indicating
Equivalent Brand and Series
Littelfuse FLQ
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
300 V DC
Speed
Time-Delay
Interrupt Rating - AC
10 kA
Series
FLQ
Current
6.25 A
Item
Fuse
Interrupt Rating - DC
10,000 A
Amps
6.25A

Description

Fuse, 500 V AC, 300 V DC, Class Midget, FLQ Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Equivalent Brand and Series Littelfuse FLQ, Equivalent Series FLQ, Compatible Fuse Block Series L60030M, Body Material Melamine, Cardboard, Standards CE, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.