Fuse, FLSR Series, Time-Delay, 600 V AC, Cylindrical
Mfr # FLSR07.5T
Zoro # G716522299
product price: $13.59
/eaKey Features
AC Voltage Rating
600 V AC
Speed
Time-Delay
Class
RK5
Compatible Fuse Block Series
LFR60
Element
Dual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLSR07.5T
Zoro #
G716522299
UPC #
079458170627
Country of Origin
Mexico
Dimensions
Overall Length
5 in
Overall Diameter
13/16 in
Details
AC Voltage Rating
600 V AC
Speed
Time-Delay
Class
RK5
Item
Fuse
Compatible Fuse Block Series
LFR60
Element
Dual
Series
FLSR
DC Voltage Rating
300 V DC
Visual Indication
Non-Indicating
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Body Style
Cylindrical
Fits Fuse Block Style
Rejection
Interrupt Rating - AC
200 kA
Current
7.5 A
Interrupt Rating - DC
20 kA
Description
Fuse, 600 V AC, 300 V DC, Class RK5, FLSR Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.