Zoro Homepage

Fuse, FLSR Series, Time-Delay, 600 V AC, Cylindrical

  • Mfr # FLSR.200T

  • Zoro # G516522314


product price: $15.49
/ea

Key Features

Body Style
Cylindrical
Element
Dual
Visual Indication
Non-Indicating
Speed
Time-Delay
Series
FLSR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLSR.200T
Zoro #
G516522314
UPC #
079458170184
Country of Origin
Mexico

Dimensions

Overall Length
5 in
Overall Diameter
13/16 in

Details

Body Style
Cylindrical
Item
Fuse
Element
Dual
Visual Indication
Non-Indicating
Speed
Time-Delay
Series
FLSR
DC Voltage Rating
300 V DC
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Fits Fuse Block Style
Rejection
Class
RK5
AC Voltage Rating
600 V AC
Compatible Fuse Block Series
LFR60
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA
Current
200 mA

Description

Fuse, 600 V AC, 300 V DC, Class RK5, FLSR Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.