Zoro Homepage

Fuse, JLLN Series, Fast-Acting, 300 V AC

  • Mfr # JLLN500.X

  • Zoro # G416522209


product price: $72.69
/ea

Key Features

AC Voltage Rating
300 V AC
Series
JLLN
Body Material
Melamine
Class
T
Compatible Fuse Block Series
LFT30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLLN500.X
Zoro #
G416522209
UPC #
079458180961
Country of Origin
Mexico

Dimensions

Overall Length
3 1/16 in
Overall Depth
1 19/32 in
Overall Diameter
1 19/32 in
Bolt Hole Diameter
7/8 in

Details

Item
Fuse
AC Voltage Rating
300 V AC
Series
JLLN
Body Material
Melamine
Class
T
Compatible Fuse Block Series
LFT30
Visual Indication
Non-Indicating
Fits Fuse Block Style
Rejection
Standards
CE, cUL JDDZ7-E81895, UL JDDZ E81895
Speed
Fast-Acting
DC Voltage Rating
125 V DC
Current
500 A
Interrupt Rating - AC
200 kA
Bolt Hole Center-to-Center Distance
2 31/1000 in
Interrupt Rating - DC
20 kA

Description

Fuse, 300 V AC, 125 V DC, Class T, JLLN Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFT30, Body Material Melamine, Standards CE, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.