Fuse, JRS Series, Fast-Acting, 600 V AC, Cylindrical
Mfr # 0JRS001.T
Zoro # G816522311
product price: $13.69
/eaKey Features
Speed
Fast-Acting
Class
J
Visual Indication
Non-Indicating
AC Voltage Rating
600 V AC
Compatible Fuse Block Series
LFPSJ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0JRS001.T
Zoro #
G816522311
UPC #
079458200317
Country of Origin
Mexico
Dimensions
Overall Length
2 1/4 in
Overall Diameter
13/16 in
Details
Speed
Fast-Acting
Class
J
Visual Indication
Non-Indicating
AC Voltage Rating
600 V AC
Compatible Fuse Block Series
LFPSJ
Series
JRS
Item
Fuse
Body Style
Cylindrical
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Interrupt Rating - AC
200 kA
Current
1 A
Interrupt Rating - DC
Not Rated
Description
Fuse, 600 V AC, Not Rated, Class J, JRS Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Compatible Fuse Block Series LFPSJ
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.