Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, KLK Series, Fast-Acting, 600 V AC, Non-Indicating

  • Mfr # KLK.250

  • Zoro # G016556741


product price: $6.19
/ea

Key Features

DC Voltage Rating
500 V DC
Body Material
Melamine
Compatible Fuse Block Series
L60030M
Body Style
Cylindrical
AC Voltage Rating
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLK.250
Zoro #
G016556741
UPC #
079458250190
Country of Origin
Mexico

Dimensions

Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

DC Voltage Rating
500 V DC
Body Material
Melamine
Compatible Fuse Block Series
L60030M
Item
Fuse
Body Style
Cylindrical
AC Voltage Rating
600 V AC
Class
Midget
Series
KLK
Interrupt Rating - DC
50 kA
Equivalent Series
KLK
Speed
Fast-Acting
Standards
CE, RoHS, UL Listed
Visual Indication
Non-Indicating
Fits Fuse Block Style
Non-Rejection
Current
250 mA
Interrupt Rating - AC
100 kA
Equivalent Brand and Series
Littelfuse KLK
Amps
0.25A

Description

Fuse, 600 V AC, 500 V DC, Class Midget, KLK Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Equivalent Brand and Series Littelfuse KLK, Equivalent Series KLK, Compatible Fuse Block Series L60030M, Body Material Melamine, Standards CE, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.