Fuse, KLSR Series, Fast-Acting, 600 V AC, Blade
Mfr # KLSR300.X
Zoro # G316522149
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Series
KLSR
DC Voltage Rating
300 V DC
Body Style
Blade
AC Voltage Rating
600 V AC
Fits Fuse Block Style
Rejection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KLSR300.X
Zoro #
G316522149
UPC #
079458290912
Country of Origin
Mexico
Dimensions
Overall Length
11 5/8 in
Overall Depth
2 19/32 in
Overall Diameter
2 19/32 in
Details
Series
KLSR
DC Voltage Rating
300 V DC
Body Style
Blade
Item
Fuse
AC Voltage Rating
600 V AC
Fits Fuse Block Style
Rejection
Class
RK1
Compatible Fuse Block Series
LFR60
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Element
Single
Speed
Fast-Acting
Visual Indication
Non-Indicating
Interrupt Rating - AC
200 kA
Current
300 A
Interrupt Rating - DC
20 kA
Description
Fuse, 600 V AC, 300 V DC, Class RK1, KLSR Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Single Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.