Zoro Homepage

Fuse, KLSR Series, Fast-Acting, 600 V AC, Cylindrical

  • Mfr # KLSR050.T

  • Zoro # G916522303


product price: $44.79
/ea

Key Features

Series
KLSR
DC Voltage Rating
300 V DC
Fits Fuse Block Style
Rejection
Visual Indication
Non-Indicating
Class
RK1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLSR050.T
Zoro #
G916522303
UPC #
079458290776
Country of Origin
Mexico

Dimensions

Overall Diameter
1 1/16 in
Overall Length
5 1/2 in

Details

Series
KLSR
Item
Fuse
DC Voltage Rating
300 V DC
Fits Fuse Block Style
Rejection
Visual Indication
Non-Indicating
Class
RK1
AC Voltage Rating
600 V AC
Speed
Fast-Acting
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Body Style
Cylindrical
Element
Single
Compatible Fuse Block Series
LFR60
Current
50 A
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 600 V AC, 300 V DC, Class RK1, KLSR Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Single Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.