Fuse, LLNRK Series, Time-Delay, 250 V AC, Cylindrical
Mfr # LNRK030.T
Zoro # G416522018
product price: $6.59
/eaKey Features
Series
LLNRK
Compatible Fuse Block Series
LFR25
Body Style
Cylindrical
Element
Dual
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNRK030.T
Zoro #
G416522018
UPC #
079458330731
Country of Origin
Mexico
Dimensions
Overall Diameter
9/16 in
Overall Length
2 in
Details
Series
LLNRK
Compatible Fuse Block Series
LFR25
Item
Fuse
Body Style
Cylindrical
Element
Dual
Visual Indication
Non-Indicating
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
AC Voltage Rating
250 V AC
Speed
Time-Delay
Class
RK1
DC Voltage Rating
125 V DC
Fits Fuse Block Style
Rejection
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA
Current
30 A
Description
Fuse, 250 V AC, 125 V DC, Class RK1, LLNRK Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR25, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.