Zoro Homepage

Fuse, LLSRK Series, 300 V DC, Indicating

  • Mfr # LSRK100.VXID

  • Zoro # G416560812


product price: $30.89
/ea

Key Features

Class
RK1
Interrupt Rating - AC
200 kA
Element
Dual
Compatible Fuse Block Series
LFR60
Overall Length
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRK100.VXID
Zoro #
G416560812
UPC #
079458060614
Country of Origin
Mexico

Dimensions

Overall Length
7 7/8 in
Overall Depth
1 5/16 in
Overall Diameter
1 5/16 in

Details

Class
RK1
Interrupt Rating - AC
200 kA
Element
Dual
Compatible Fuse Block Series
LFR60
Speed
Time-Delay
Interrupt Rating - DC
20 kA
Visual Indication
Indicating
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
DC Voltage Rating
300 V DC
AC Voltage Rating
600 V AC
Item
Fuse
Body Style
Blade
Series
LLSRK
Fits Fuse Block Style
Rejection
Current
100 A

Description

Fuse, 600 V AC, 300 V DC, Class RK1, LLSRK Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.