Fuse, LLSRK Series, Time-Delay, 600 V AC, Blade
Mfr # LSRK150.XXID
Zoro # G016522166
product price: $72.79
/eaKey Features
Body Style
Blade
AC Voltage Rating
600 V AC
Series
LLSRK
Visual Indication
Indicating
Element
Dual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSRK150.XXID
Zoro #
G016522166
UPC #
079458060645
Country of Origin
Mexico
Dimensions
Overall Length
9 5/8 in
Overall Depth
1 27/32 in
Overall Diameter
1 27/32 in
Details
Body Style
Blade
AC Voltage Rating
600 V AC
Series
LLSRK
Item
Fuse
Visual Indication
Indicating
Element
Dual
Fits Fuse Block Style
Rejection
Speed
Time-Delay
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Compatible Fuse Block Series
LFR60
DC Voltage Rating
300 V DC
Class
RK1
Interrupt Rating - AC
200 kA
Current
150 A
Interrupt Rating - DC
20 kA
Description
Fuse, 600 V AC, 300 V DC, Class RK1, LLSRK Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.