Fuse, LLSRK Series, Time-Delay, 600 V AC, Cylindrical
Mfr # LSRK04.5T
Zoro # G316522279
product price: $12.59
/eaKey Features
Compatible Fuse Block Series
LFR60
DC Voltage Rating
300 V DC
Visual Indication
Non-Indicating
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSRK04.5T
Zoro #
G316522279
UPC #
079458350548
Country of Origin
Mexico
Dimensions
Overall Diameter
13/16 in
Overall Length
5 in
Details
Item
Fuse
Compatible Fuse Block Series
LFR60
DC Voltage Rating
300 V DC
Visual Indication
Non-Indicating
Standards
CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Body Style
Cylindrical
Fits Fuse Block Style
Rejection
Element
Dual
Class
RK1
AC Voltage Rating
600 V AC
Series
LLSRK
Speed
Time-Delay
Current
4.5 A
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA
Description
Fuse, 600 V AC, 300 V DC, Class RK1, LLSRK Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.