Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, NLN Series, Fast-Acting, 250 V AC, Cylindrical

  • Mfr # 0NLN004.T

  • Zoro # G416521998


product price: $2.89
/ea

Key Features

Compatible Fuse Block Series
LFH25
AC Voltage Rating
250 V AC
Body Style
Cylindrical
DC Voltage Rating
250 V DC
Class
K5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0NLN004.T
Zoro #
G416521998
UPC #
079458360530
Country of Origin
China

Dimensions

Overall Length
2 in
Overall Diameter
9/16 in

Details

Compatible Fuse Block Series
LFH25
AC Voltage Rating
250 V AC
Body Style
Cylindrical
DC Voltage Rating
250 V DC
Item
Fuse
Class
K5
Speed
Fast-Acting
Series
NLN
Visual Indication
Non-Indicating
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Fits Fuse Block Style
Non-Rejection
Interrupt Rating - AC
50 kA
Interrupt Rating - DC
20 kA
Renewable
No
Current
4 A

Description

Fuse, 250 V AC, 250 V DC, Class K5, NLN Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Compatible Fuse Block Series LFH25, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.