Fuse, NLN Series, Fast-Acting, 250 V AC, Cylindrical
Mfr # 0NLN015.T
Zoro # G816522038
product price: $2.15
/eaKey Features
Speed
Fast-Acting
Fits Fuse Block Style
Non-Rejection
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Visual Indication
Non-Indicating
Series
NLN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0NLN015.T
Zoro #
G816522038
UPC #
079458360684
Country of Origin
China
Dimensions
Overall Diameter
9/16 in
Overall Length
2 in
Details
Speed
Fast-Acting
Fits Fuse Block Style
Non-Rejection
Standards
CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Visual Indication
Non-Indicating
Series
NLN
Item
Fuse
DC Voltage Rating
250 V DC
Body Style
Cylindrical
Compatible Fuse Block Series
LFH25
AC Voltage Rating
250 V AC
Class
K5
Current
15 A
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
50 kA
Renewable
No
Description
Fuse, 250 V AC, 250 V DC, Class K5, NLN Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Compatible Fuse Block Series LFH25, Standards CE, CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, RoHS, UL JDDZ E81895
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.