Zoro Homepage

Fuse, NLS Series, Fast-Acting, 600 V AC, Cylindrical

  • Mfr # 0NLS050.T

  • Zoro # G416522278


product price: $11.39
/ea

Key Features

Standards
CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Body Style
Cylindrical
Visual Indication
Non-Indicating
Class
K5
Speed
Fast-Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0NLS050.T
Zoro #
G416522278
UPC #
079458370775
Country of Origin
Mexico

Dimensions

Overall Length
5 1/2 in
Overall Diameter
1 1/16 in

Details

Standards
CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895
Body Style
Cylindrical
Visual Indication
Non-Indicating
Class
K5
Speed
Fast-Acting
AC Voltage Rating
600 V AC
Item
Fuse
Compatible Fuse Block Series
LFH60
DC Voltage Rating
400 V DC
Fits Fuse Block Style
Non-Rejection
Series
NLS
Renewable
No
Interrupt Rating - DC
20 kA
Current
50 A
Interrupt Rating - AC
50 kA

Description

Fuse, 600 V AC, 400 V DC, Class K5, NLS Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Compatible Fuse Block Series LFH60, Standards CSA 1421 01 029862 0 000, CSA 1422-02 029862, cUL JDDZ7-E81895, UL JDDZ E81895

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.