Zoro Homepage

In-Line Fuse Holder, 2 Poles, 30 A Amp Range, 600V AC/DC Volt Rating

  • Mfr # LEXAB

  • Zoro # G315093619


product price: $46.19
/ea
Sold in multiples of 10 for $461.90

Key Features

Number of Poles
2
Amp Range
30 A
Voltage Rating
600V AC/DC
Connector Type
Crimp
Mounting Style
Inline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEXAB
Zoro #
G315093619
UPC #
079458020724
Country of Origin
Mexico

Dimensions

Body Length
9.3 in
For Fuse Size
4 1/2 in
Overall Length
9.3 in
For Fuse Diameter
10.31 mm
For Fuse Length
38.1 mm

Details

Item
In-Line Fuse Holder
Number of Poles
2
Amp Range
30 A
Voltage Rating
600V AC/DC
Connector Type
Crimp
Mounting Style
Inline
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Non-Breakaway
Body Material
Fiberglass Reinforced Thermoplastic
Standards
CSA, cUR, UR
Fuse UL Class
Midget
Features
Fiberglass-Reinforced Polymer Body, Ultrasonically-Welded Terminals, Watertight Seal
Fits Fuse Type
Midget
DC Voltage Rating
600 V DC
Current - Minimum
30 A
AC Voltage Rating
600 V AC
Current - Maximum
30 A

Description

In-Line Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 30 A, Number of Poles 2, 600V AC/DC, For Fuse Size 4 1/2 in, Compatible Fuse Series BLF, BLN, CCMR, FLM, FLQ, KLDR, KLK, KLKD (Midget), KLKR (Class CC), Non-Indicating, Non-Rejection, Fuse Block Design Non-Breakaway, Mounting Style Inline, Body Material Fiberglass Reinforced Thermoplastic, Connector Type Crimp, Body Length 9.3 in, Features Fiberglass-Reinforced Polymer Body, Ultrasonically-Welded Terminals, Watertight Seal

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.