Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-LineFuseHolder, WireLeads, 10A, 1,350VAC

  • Mfr # 150274

  • Zoro # G322588702


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150274
Zoro #
G322588702
UPC #
079458002799
Country of Origin
Taiwan, Province of China

Description

In-Line Fuse Holder, Fits Fuse Type Ceramic, Glass, Number of Poles 1, Compatible Fuse Series 2AG, 5x20mm, Non-Indicating, Non-Rejection, Fuse Block Design Covered, Wire Size 16 AWG, Mounting Style Inline, Body Material Nylon, Connector Type Wire Leads, Standards RoHS

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.