Shop LITTELFUSE
See all product information
Create Account
In-LineFuseHolder, WireLeads, 10A, 1,350VAC
- Mfr # 150274LXN
- Zoro # G216608080
product price:Â
$
2.35
/ea
Sold in multiples of 50 for
$117.50
Key Features
Number of Poles
1
Connector Type
Wire Leads
Mounting Style
Inline
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150274LXN
- Zoro #
- G216608080
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wire Size
- 16 AWG
- Wire Size - Maximum
- 16 AWG
- For Fuse Length
- 20 mm
- Wire Length
- 13 in
- Overall Height
- 0.43 in
- For Fuse Diameter
- 5 mm
- Overall Length
- 1.87 in
- Wire Rope Length
- 1.87 in
- Length
- 1.87 in
Details
- Item
- In-Line Fuse Holder
- Number of Poles
- 1
- Connector Type
- Wire Leads
- Mounting Style
- Inline
- Visual Indication
- Non-Indicating
- Fuse Block Style
- Non-Rejection
- Fuse Block Design
- Covered
- Body Material
- Brass
- AC Voltage Rating
- 350 V AC
- Standards
- cURus, RoHS
- DC Voltage Rating
- Not Rated
- Current - Maximum
- 10 A
- Fits Fuse Type
- Ceramic, Glass
Description
In-Line Fuse Holder, Fits Fuse Type Ceramic, Glass, Number of Poles 1, Compatible Fuse Series 2AG, 5x20mm, Non-Indicating, Non-Rejection, Fuse Block Design Covered, Wire Size 16 AWG, Wire Length 13 in, Mounting Style Inline, Body Material Brass, Connector Type Wire Leads, Standards cURus, RoHS
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.