Zoro Homepage

MiniElectronicFuse, 5A, 250VAC, 263Series

  • Mfr # 0263005.MXL

  • Zoro # G022064919


product price: $2.15
/ea
Sold in multiples of 1000 for $2,150.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0263005.MXL
Zoro #
G022064919
UPC #
079458890921
Country of Origin
Philippines

Description

Miniature Electronic Fuse, AC Voltage Rating 250 V AC, DC Voltage Rating Not Rated, Series 263, Non-Indicating, Very-Fast-Acting, Glass, Axial Lead, Solder-In, Nominal Cold Resistance 0.0145 ohm, CSA 1422-01 029862, cURus JDYX8/JDYX2 E10480 101211703, UL NBK200416-JP1021, Voltage Drop 0.1065 V

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.