Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate

  • Mfr # LFH600303PID

  • Zoro # G1936040


product price: $36.39
/ea

Key Features

UL Class
H; K5
Series
LFH
Connector Type
Pressure Plate
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFH600303PID
Zoro #
G1936040
UPC #
079458186727
Country of Origin
China

Dimensions

Height
2.07 in
For Fuse Size
5 in L x 13/16 in dia
Length
6.56 in
Width
4-1/4 in
Overall Width
4.25 in
Overall Height
2.07 in
Overall Length
6.56 in
For Fuse Diameter
13/16 in
Wire Size - Minimum
14 AWG
For Fuse Length
5 in
Wire Size - Maximum
10 AWG
Wire Size
14 to 10 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
LFH
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Pressure Plate
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Type
Industrial
Features
Space Saving Design, Universal Mounting Holes for Easy Replacement
For Fuse Series
NLS
Standards
CSA Certified, RoHS, UL Listed
Wire Range
14 AWG to 10 AWG
Fits Fuse Type
Class H, Class K5
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder DC Voltage Rating
600VDC
Fuse Block or Holder AC Voltage Rating
600VAC
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 3, 600V AC/DC, For Fuse Size 5 in L x 13/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series LFH, Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 2.07 in, Width 4.25 in, Length 6.56 in, Spring Reinforced Clip Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.