Open Fuse Block, 31 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # LFT600601C

  • Zoro # G7612309


product price: $17.69
/ea

Key Features

UL Class
T
Series
LFT
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFT600601C
Zoro #
G7612309
UPC #
079458941005
Country of Origin
China

Dimensions

Width
2.13 in
Height
2.85 in
For Fuse Size
1-9/16 in L x 13/16 in dia
Length
1.57 in
Overall Height
2.13 in
For Fuse Length
1 9/16 in
Overall Length
2.85 in
For Fuse Diameter
1 in
Wire Size
2 to 4 AWG, 6 to 14 AWG

Details

Item
Open Fuse Block
UL Class
T
Series
LFT
Number of Poles
1
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Features
Compact Design, Low Resistance Connection
Fits Fuse Type
Class T
Fuse Type
Class T
Wire Range
14 AWG to 6 AWG, 4 AWG to 2 AWG
Standards
CSA Certified, RoHS, UL Listed
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
600 V DC
AC Voltage Rating
600 V AC
Current - Maximum
60 A

Description

Fuse Block, Fits Fuse Type Class T, Fuse UL Class T, 31 to 60 A, Number of Poles 1, 600V AC/DC, Compatible Fuse Series JLLS, Series LFT, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 2 to 4 AWG, 6 to 14 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.85 in, Width 2.13 in, Length 1.57 in, Spring Reinforced Clip Yes, Features Compact Design, Low Resistance Connection, Standards CSA Certified, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.