Open Fuse Block, 31 to 60A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # LFR60060-2CID

  • Zoro # G7611724


product price: $54.99
/ea

Key Features

UL Class
R
Series
LFR
Number of Poles
2
Amp Range
31 to 60A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR60060-2CID
Zoro #
G7611724
UPC #
079458181487
Country of Origin
China

Dimensions

Height
7-1/4 in
Length
3.29 in
Width
2.35 in
Overall Length
7.25 in
For Fuse Diameter
1 1/16 in
For Fuse Length
5 1/2 in
Wire Size - Minimum
14 AWG
Wire Size - Maximum
2 AWG
Overall Height
2.35 in
Wire Size
14 to 2 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
LFR
Number of Poles
2
Amp Range
31 to 60A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fits Fuse Type
Class R
Standards
CSA Certified, RoHS, UL Listed
Wire Range
14 AWG to 6 AWG, 4 AWG to 2 AWG
Features
Clip Designs Maximize Electrical Contact and Minimize Heat Rise
Fits Fuse Block Style
Rejection
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Current - Maximum
60 A

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 31 to 60 A, Number of Poles 2, 600V AC/DC, Compatible Fuse Series FLSR; FLSR-ID; IDSR; KLSR; LLSRK; LLSRK-ID, Series LFR, Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG (Cu), 14 to 2 AWG (Al), Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 7.25 in, Width 2.35 in, Length 3.29 in, Spring Reinforced Clip Yes

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.