Zoro Homepage

Open Fuse Block, H; K5 UL Class, 250V AC/DC Volt Rating, 2 Poles, Box Lug

  • Mfr # LFH250302C

  • Zoro # G1935919


product price: $17.49
/ea

Key Features

UL Class
H; K5
Series
LFH
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFH250302C
Zoro #
G1935919
UPC #
079458181357
Country of Origin
China

Dimensions

Length
3.01 in
For Fuse Size
2 in L x 9/16 in dia
Width
1.91 in
Height
1.58 in
For Fuse Diameter
9/16 in
For Fuse Length
2 in
Overall Length
3.01 in
Overall Height
1.58 in
Overall Width
1.91 in
Wire Size - Minimum
14 AWG
Wire Size - Maximum
10 AWG
Wire Size
14 to 10 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
LFH
Number of Poles
2
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Features
Space Saving Design, Universal Mounting Holes for Easy Replacement
Standards
CSA Certified, RoHS, UL Listed
For Fuse Series
NLN
Fuse Type
Industrial
Wire Range
14 AWG to 6 AWG
Fits Fuse Type
Class H, Class K5
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder DC Voltage Rating
250VDC
Fuse Block or Holder AC Voltage Rating
250VAC
DC Voltage Rating
250 V DC
AC Voltage Rating
250 V AC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 2, 250V AC/DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series NLN; NON; OT; REN; RF; RLN, Series LFH, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 1.58 in, Width 1.91 in, Length 3.01 in, Spring Reinforced Clip Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.