Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Fuse Block, R UL Class, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # LFR60100-1CID

  • Zoro # G7611609


product price: $53.89
/ea

Key Features

UL Class
R
Series
LFR
Number of Poles
1
Amp Range
61 to 100A
Connector Type
Box Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFR60100-1CID
Zoro #
G7611609
UPC #
079458181463
Country of Origin
China

Dimensions

Height
9 in
Width
2.60 in
Length
2.10 in
Overall Length
9 in
Overall Height
2.6 in
For Fuse Diameter
1 5/16 in
For Fuse Length
7 7/8 in
Wire Size
2/0-6 AWG, 8 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
LFR
Number of Poles
1
Amp Range
61 to 100A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Standards
CSA Certified, RoHS, UL Listed
Features
Clip Designs Maximize Electrical Contact and Minimize Heat Rise
Wire Range
14 AWG to 10 AWG, 8 AWG, 6 AWG to 2/0 AWG
Fits Fuse Type
Class R
Fits Fuse Block Style
Rejection
Current - Maximum
100 A
DC Voltage Rating
600 V DC
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 61 to 100 A, Number of Poles 1, 600V AC/DC, Compatible Fuse Series FLSR; FLSR-ID; IDSR; KLSR; LLSRK; LLSRK-ID, Series LFR, Indicating, Rejection, Fuse Block Design Open, Wire Range 2/0-6 AWG, 8 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 9.00 in, Width 2.60 in, Length 2.10 in, Spring Reinforced Clip Yes, Features Clip Designs Maximize Electrical Contact and Minimize Heat Rise

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.