Zoro Homepage

Open Fuse Block, T UL Class, 600V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # LFT604003CS

  • Zoro # G7611828


product price: $410.26
/ea
Free Shipping & Returns

Key Features

UL Class
T
Series
LFT
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFT604003CS
Zoro #
G7611828
UPC #
079458182040
Country of Origin
China

Dimensions

Width
2.38 in
Height
9 in
Length
6-3/4 in
For Fuse Length
3 5/8 in
For Fuse Diameter
1 19/32 in
Wire Size - Minimum
6 AWG
Wire Size - Maximum
250 kcmil
Overall Length
9 in
Overall Height
2.38 in
Wire Size
250 kcmil to 6 AWG

Details

Item
Open Fuse Block
UL Class
T
Series
LFT
Number of Poles
3
Amp Range
201 to 400A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Thermoplastic
Fits Fuse Type
Class T
Wire Range
6 AWG to 250 MCM
Features
Compact Design, Low Resistance Connection
Standards
CSA Certified, RoHS, UL Listed
Fuse Type
Class T
Fits Fuse Block Style
Non-Rejection
Current - Maximum
400 A
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC

Description

Fuse Block, Fits Fuse Type Class T, Fuse UL Class T, 201 to 400 A, Number of Poles 3, 600V AC/DC, Compatible Fuse Series JLLS, Series LFT, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 250 kcmil to 6 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Box Lug, Height 9.00 in, Width 2.38 in, Length 6.75 in, Spring Reinforced Clip Yes, Features Compact Design, Low Resistance Connection, Standards CSA Certified, RoHS, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.