This item is Discontinued.

Littelfuse Solar Fuse, SPFJ Series, 1000VDC SPFJ200

Solar Fuse, SPFJ Series, 1000VDC (Discontinued)

  • Mfr # SPFJ200
  • Zoro # G4355915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPFJ200
Zoro #
G4355915
UPC #
079458954111
Country of Origin
Mexico

Dimensions

Diameter
1-1/2"
Length
5-21/32"
Length (Straight Wireway)
5 21/32 in

Details

Series
SPFJ
Body Style
Bolt on
Body Material
Melamine
Item
Solar Fuse
Element
Dual
Standards
UL 2579 Listed (File: E339112), UL 248-8, cUL, IEC 60269-6, VDE Certified (No. 40033659, 40033660, 40033661)
Class
J
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Holder Code
LFJ10200C
Fuse Speed
Time Delay
Fuse Interrupt Rating
200kA at 600VAC, 20kA at 1000VDC
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Nonindicating
Fuse Amps
200A
Fuse Voltage Rating
1000VDC

Description

Solar Fuse, Class J, SPFJ Series, Time Delay, Body Style Bolt On, Interrupt Rating 200 kA @ 600V AC, 20 kA @ 1000V DC, Length 5 21/32 in, Diameter 1 1/2 in, Body Material Melamine, Dual Element, Standards UL 2579 Listed (File: E339112), UL 248-8, cUL, IEC 60269-6, VDE Certified (No. 40033659, 40033660, 40033661)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.