Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SolarFuse, Cylindrical, 20A, 1,000VDC

  • Mfr # SPF020R

  • Zoro # G922433273


product price: $10.39
/ea
Sold in multiples of 100 for $1,039.00

Key Features

Body Material
Melamine
Amps
20A
Visual Indication
Non-Indicating
Body Style
Cylindrical
Interrupt Rating
20,000 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPF020R
Zoro #
G922433273
UPC #
079458175943
Country of Origin
Mexico

Details

Body Material
Melamine
Amps
20A
Visual Indication
Non-Indicating
Body Style
Cylindrical
Interrupt Rating
20,000 A
Fits Fuse Block Style
Non-Rejection
Speed
Fast-Acting
DC Voltage Rating
1,000VDC

Description

Solar Fuse, Not Applicable, 1 kV DC, SPF Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Body Material Melamine, Standards CE SPF Declaration of Conformity, CSA 1422-30 029862, RoHS, TUV SPF J50494849, UL JFGA E339112, UL JFGA7-E339112 Special Purpose Fuses Certified for Canada Component

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.