Shop LITTELFUSE

Surge Protection Device, Single Phase, 240V AC, 1 Poles, 2 Wires + Ground, 50 kA

  • Mfr # SPDN-C240-1P

  • Zoro # G414923428


original price:  $387.99 , new price: $348.99 , 10 percent off
new price:  $348.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Nipple/Wire Lead
Phase
Single
Voltage
240V AC
Number of Poles
1
Number of Wires
2 Wires + Ground
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPDN-C240-1P
Zoro #
G414923428
UPC #
079458294873
Country of Origin
Greece

Dimensions

Length
3.25 in
Depth
2.93 in
Width
5.02 in

Details

Item
Surge Protection Device
Mounting Style
Nipple/Wire Lead
Phase
Single
Voltage
240V AC
Number of Poles
1
Voltage Protection Rating
1000V (N-G), 1200V (L-N), 2500V (L-G)
Number of Wires
2 Wires + Ground
Modes of Protection
L-N, N-G
Max. Surge Current per Phase
50 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200 kA
Max. Continuing Operating Voltage
350 V AC
Enclosure NEMA Rating
4X
IP Rating
20
Enclosure Material
Polycarbonate
Wire Gauge
12 AWG
Includes
LED Status Indicator
Basic Material
Polycarbonate
UL SPD Type
Type 1
Min. Operating Temp.
-31 Degrees F
Status Indicator
LED Light
Color
Green
System Connection
Parallel
Max. Operating Temp.
185 Degrees F
Standards
cUL, PB-Free, REACH, RoHS, RoHS (2015/ 863/EU), UL Listed

Description

Surge Protection Device, Polycarbonate, Green, Depth 2.93 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.