Zoro Homepage

CAD Viewer & Download Files

UL Class Fuse, J Class, Time-Delay, 45A, 600V AC, Non-Indicating

  • Mfr # JTD045

  • Zoro # G6872789

CAD Available

product price: $41.75
/ea

Key Features

CAD Drawing
Class
J
Series
JTD
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTD045
Zoro #
G6872789
UPC #
079458202182
Country of Origin
Mexico

Dimensions

Length
2-3/8 in
Diameter
1-1/16 in
Overall Length
2 3/8 in
Overall Diameter
1 1/16 in

Details

CAD Available
Yes
Class
J
Series
JTD
Speed
Time-Delay
Amps
45A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 300V DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann LPJ, Littelfuse JTD, Mersen AJT
Equivalent Series
AJT, JTD, LPJ
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
LFJ
Item
UL Class Fuse
Element
Dual
Standards
CE, UL 248-8 Class J, UL Listed, CSA Certified
Functionally Equal To
Bussmann LPJ
Opening
Slo-Blo/Time Lag (T)/Time Delay
Interrupt Rating - AC
200 kA
Current
45 A
Interrupt Rating - DC
20 kA

Description

Fuse, 45 A, 600 V AC, 300 V DC, Class J, JTD Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 300V DC, Fuse Size 2-3/8 in L x 1-1/16 in dia, Length 2 3/8 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann LPJ, Littelfuse JTD, Mersen AJT, Equivalent Series AJT, JTD, LPJ, Compatible Fuse Block Series LFJ, Body Material Melamine, Dual Element, Standards CE, CSA Certified, UL 248-8 Class J, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.