Shop All UL Class Fuses
Littelfuse
UL Class Fuse, L75QS Series, Very Fast Acting, 175A, Not Rated, Non-Indicating
Mfr # L75QS175.V
Zoro # G904258900
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L75QS
- Speed Very Fast Acting
- Amps 175A
- AC Voltage Rating Not Rated
- DC Voltage Rating 750V DC
Product Information
- Brand Littelfuse
- MFR # L75QS175.V
- Zoro # G904258900
- UPC # 079458235814
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5-3/32 in |
Diameter | 1-7/32 in |
Width | 1.218 in |
Details
Description
High Speed Semiconductor Fuse, 175 A, Not Rated, 750V DC, Nonindicating, Very Fast Acting, Body Style Bolted Style, Interrupt Rating 50k A at 750V DC, Fuse Size 5.085 in L x 1.218 in dia, Length 5 3/32 in, Width 1.218 in, Depth 1.218 in, Diameter 1 7/32 in, Equivalent Series L75QS, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards cURus, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTISYS SERIAL IRDA ADAPTER ETHERNET AND COMMUNICATION MODULE (ACT-IR220LPLUS)
- LUTRON Lighting Dimmer Control, 120 to 277V, Gray (DVSTV-GR)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Light Almond (DT5030LA)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 4" Series, Cover Assembly, Gray Powder Coat Finish (S1R4CVRGRY)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 10A, 600V AC, Non-Indicating (JTD010)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (KLDR.600)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1A, 250V AC, Non-Indicating (FLNR001)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (CCMR05.6)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 15A, 250V AC, Non-Indicating (FLNR015)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 8A, 600V AC, Non-Indicating (FLSR008)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 15A, 600V AC, Indicating (FRS-R-15ID)
- Littelfuse UL Class Fuses