Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, RK1 Class, Time-Delay, 100A, 600V AC, Non-Indicating

  • Mfr # LSRK100

  • Zoro # G7260519


product price: $79.53
/ea
Free Shipping & Returns

Key Features

Class
RK1
Series
LLSRK
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRK100
Zoro #
G7260519
UPC #
079458350821
Country of Origin
Mexico

Dimensions

Length
7-7/8 in
Diameter
1-5/16 in
Overall Length
7 7/8 in
Overall Depth
1 5/16 in
Overall Diameter
1 5/16 in
Overall Width
1 5/16 in

Details

Class
RK1
Series
LLSRK
Speed
Time-Delay
Amps
100A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 300V DC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann LPS-RK, Edison LESRK, Littelfuse LLSRK, Mersen A6D-R
Equivalent Series
A6D-R, LESRK, LLSRK, LPS-RK
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFR
Item
UL Class Fuse
Standards
CE, UL 248-12 Class RK1, CSA Certified, QPL-W-F-1814
Element
Dual
Functionally Equal To
Bussmann LPS-RK, Edison LESRK, Mersen/Ferraz Shawmut A6D-R
Opening
Slo-Blo/Time Lag (T)/Time Delay
Current
100 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA

Description

Fuse, 100 A, 600 V AC, 300 V DC, Class RK1, LSRK Series, Non-Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 300V DC, Fuse Size 7-7/8 in L x 1-5/16 in dia, Length 7 7/8 in, Diameter 1 5/16 in, Equivalent Brand and Series Bussmann LPS-RK, Edison LESRK, Littelfuse LLSRK, Mersen A6D-R, Equivalent Series A6D-R, LESRK, LLSRK, LPS-RK, Compatible Fuse Block Series LFR, Body Material Melamine, Dual Element

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.