Zoro Homepage

UL Class Fuse, RK5 Class, FLNR-ID Series, Time-Delay, 45A, 250 V AC, Indicating

  • Mfr # FLNR045ID

  • Zoro # G914603684


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Class
RK5
Series
FLNR-ID
Speed
Time-Delay
AC Voltage Rating
250 V AC
DC Voltage Rating
125 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLNR045ID
Zoro #
G914603684
UPC #
079458023824
Country of Origin
Mexico

Dimensions

Length
3 in
Diameter
13/16 in
Overall Diameter
13/16 in
Overall Length
3 in

Details

Class
RK5
Series
FLNR-ID
Speed
Time-Delay
Amps
45A
AC Voltage Rating
250 V AC
DC Voltage Rating
125 V DC
Visual Indication
Indicating
Body Style
Cylindrical
Equivalent Brand and Series
Littelfuse FLNR-ID
Equivalent Series
FLNR-ID
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFR25
Item
UL Class Fuse
Element
Dual
Standards
CSA, cUL, UL
Current
45 A
Interrupt Rating - AC
300 kA
Interrupt Rating - DC
20 kA

Description

Fuse, 45 A, 250 V AC, 125 V DC, Class RK5, FLNR-ID Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Fuse Size 3 in L x 0.81 in dia, Length 3 in, Diameter 13/16 in, Equivalent Brand and Series Littelfuse FLNR-ID, Equivalent Series FLNR-ID, Compatible Fuse Block Series LFR25, Dual Element, Standards CSA, cUL, UL

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.