Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, T Class, Fast-Acting, 10A, 300V AC, Non-Indicating

  • Mfr # JLLN010

  • Zoro # G6880583


product price: $19.99
/ea

Key Features

Class
T
Series
JLLN
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLLN010
Zoro #
G6880583
UPC #
079458180657
Country of Origin
Mexico

Dimensions

Length
7/8 in
Diameter
13/32 in
Length (Straight Wireway)
7/8 in
Size
Industrial Cartridge
Overall Diameter
13/32 in
Overall Length
7/8 in

Details

Class
T
Series
JLLN
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 300V AC, 50kA at 160V DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T
Equivalent Series
A3T, JJN, JLLN, TJN
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
LFT
Item
UL Class Fuse
Standards
CE, UL 248-15 Class T, UL Listed, CSA Certified, RoHS
Rejection / Nonrejection
Nonrejection
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Interrupt Rating - DC
50 kA
Interrupt Rating - AC
200 kA
Current
10 A

Description

Fuse, 10 A, 300 V AC, 160 V DC, Class T, JLLN Series, Non-Indicating, Fast-Acting, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 300V AC, 50kA at 160V DC, Fuse Size 7/8 in L x 13/32 in dia, Length 7/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T, Equivalent Series A3T, JJN, JLLN, TJN, Compatible Fuse Block Series LFT, Body Material Melamine, Single Element, Standards CE, CSA Certified, RoHS, UL 248-15 Class T, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.