Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

UL Class Fuse, T Class, Fast-Acting, 200A, 300V AC, Non-Indicating

  • Mfr # JLLN200

  • Zoro # G7244461

CAD Available

product price: $40.14
/ea

Key Features

CAD Drawing
Class
T
Series
JLLN
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
125V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLLN200
Zoro #
G7244461
UPC #
079458180886
Country of Origin
Mexico

Dimensions

Length
2-7/16 in
Diameter
1.062 in
Length (Straight Wireway)
2 7/16 in
Size
Knife-Blade
Overall Length
2 7/16 in
Overall Width
1 1/16 in
Overall Diameter
7/8 in
Overall Depth
1 1/16 in

Details

CAD Available
Yes
Class
T
Series
JLLN
Speed
Fast-Acting
Amps
200A
AC Voltage Rating
300V AC
DC Voltage Rating
125V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 300V AC, 20kA at 125V DC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T
Equivalent Series
A3T, JJN, JLLN, TJN
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
LFT
Item
UL Class Fuse
Fuse Speed
Fast Acting
Element
Single
Rejection / Nonrejection
Nonrejection
Standards
CE, UL 248-15 Class T, UL Listed, CSA Certified, RoHS
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Interrupt Rating - DC
20 kA
Current
200 A
Interrupt Rating - AC
200 kA

Description

Fuse, 200 A, 300 V AC, 125 V DC, Class T, JLLN Series, Non-Indicating, Fast-Acting, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 300V AC, 20kA at 125V DC, Fuse Size 2-7/16 in L x 7/8 in dia, Length 2 7/16 in, Diameter 7/8 in, Equivalent Brand and Series Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T, Equivalent Series A3T, JJN, JLLN, TJN, Compatible Fuse Block Series LFT, Body Material Melamine, Single Element, Standards CE, CSA Certified, RoHS, UL 248-15 Class T, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.