This item is Discontinued.

Little Colorado Little Colorado 043UNF Trundle Under Bed Train Table- 43 x 27 x 5 in. 043UNF

Little Colorado 043UNF Trundle Under Bed Train Table- 43 x 27 x 5 in. (Discontinued)

  • Mfr # 043UNF
  • Zoro # G003914356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
043UNF
Zoro #
G003914356
UPC #
686610043004
Country of Origin
China

Description

We have the perfect solution to limited play space for your toddler or preschooler. Our Trundle Under Bed Train Table allows the perfectly arranged train layout to be stored without disruption. The table itself only needs 6 inches of clearance to easily roll in and out from under a child's bed. All four casters have a brake that can be engaged once the table is in play position so it is stable during use.

We have the perfect solution to limited play space for your toddler or preschooler. Our Trundle Under Bed Train Table allows the perfectly arranged train layout to be stored without disruption. The table itself only needs 6 inches of clearance and easily rolls in and out from under a child's bed on four casters. All four casters have a brake that can be engaged once the table is in play position so it is stable during use.

Features
  • CARB 2 compliant birch plywood construction throughout for strength and durability
  • Some assembly required
Specifications
  • Dimension: 43" L x 27" W x 5" H
  • Weight: 26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.