Shop LITTLE GIANT

12 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66"L x 24-1/2"W x 57"H

  • Mfr # T2-2460-6PY

  • Zoro # G2228856


product price:  $829.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
24 1/2 in
Overall Width
66 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T2-2460-6PY
Zoro #
G2228856
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 1/2 in
Overall Width
66 in
Caster Width
2 in
Mesh Size
3/4 x 1-3/4 in
Shelf Length
60 in
Shelf Width
24 in
Caster Dia.
6"
Caster Mounting Height
7 1/2 in
Overall LxWxH
66 inx24-1/2 inx57 in
Inside Length
60 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Inside Width
24 in
Shelf LxW
60 inx24 in
Handle Width
24 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Polyurethane
Handle Type
Flat
Number of Shelves
2
Utility Cart Item
3-Sided Shelf Truck - Mesh Sides
Gauge
12 ga
Construction
Welded Steel
Utility Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Distance Between Shelves
23 1/4 in
Finish
Powder Coated
Number of Side Panels
3
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Lip Style
Flush
Shelf Adjustability
Fixed
Caster Frame Material
Steel
Shelf Construction
Solid
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Polyurethane
Side Panel Construction
Expanded Metal
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster/Wheel Mounting Location
Standard
Caster Mounting Plate Bolt Hole Pattern
3 in x 3 in
Caster Brake Type
No Brake Included
Number of Accessible Sides
1

Description

Stock Truck, Load Capacity 3,600 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 24 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 23 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 25 in, Overall Width 66 in, Overall Height 57 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.