Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Nexel Stock Picking Truck, Back To Back, 40 Cells, 60"L x 18"W x 69"H, White
- Mfr # 800442
- Zoro # G722794499
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Overall Height
69 in
Overall Length
18 in
Overall Width
60 in
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800442
- Zoro #
- G722794499
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 69 in
- Overall Length
- 18 in
- Overall Width
- 60 in
Details
- Material
- Steel
- Color
- Silver
- Load Capacity
- 1200 lbs
- Assembled
- No
- Number of Shelves
- 40 Cells
- Capacity per Shelf
- 600 lbs
Description
Whether transporting items on the road, or having them standing flat on the stockroom or warehouse floor, the Nexel 18"x60"x63", Back To Back, 40 Cells truck remains upright and rigid while keeping your inventory stationary, organized, and within convenient reach. This top choice storage truck is ideal for warehouses, fulfillment centers, other manufacturing facilities looking for a mobile solution with 40 back-to-back cells that that mobilize your picking process with a flexible, mobile solution for inventory counts, putaway, or picking. Nexelate wire trucks are made from durable wire that has an attractive silver epoxy powder-coated finish over a rust inhabiting undercoat. NSF approved for wet or dry use. Units include 4 posts, 2 shelves for top and base, plastic shelf clips, tie-bar and Polyurethane Casters, 2 Swivel with Brakes, 2 Rigid. Trucks feature 5" stem casters with tie bar giving you a 1200 lb overall truck load capacity, each vinyl cell compartment capacity of 35lbs. Hanging compartments cells are constructed of lightweight 13oz Vinyl/HRF that attach to Aluminum hanging rods with loops on the top of your compartment cells, designed for years of low-maintenance & demanding warehouse environment use. Overall size 18"D x 60"W x63"H. Cells are 13.5"W x 8.5"D x 11"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.