Little Giant
12 ga. Steel Bin Cart 1200 lb. Capacity, W x 34"H
Mfr # BC-2436-TL
Zoro # G5524928
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34"
- Material Steel
- Color Gray
- Load Capacity 1200 lb
- Wheel Type 5" Polyurethane
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base, Flush Mount, 2000 lb., Red (33N390)
- STREN-FLEX Round Sling, Endless, Purple, 4 ft. L (STRERS1-04)
- COMPONENT HARDWARE Caster Kit, Med Duty 1" Female Collar Ca (CSTPK-5PFC)
- ZORO SELECT Caster Wheel, Steel, 6 in., 12,000 lb. (W-630-FST-1-1/4)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS3-1532-6PH)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS4-1532-6PH)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-2/KIT)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 9 Bushel, 37-1/2L x 27W x 27H, Gray (B1918448)
- ADVANTUS ORGANIZER, 3 DRAWER, SMOKE (AVT34006)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB9-2036-95)
- SHUTER Mobile Parts Cart, FO306 1, Sided 60 Tip Out Bins (1010544)
- Little Giant Utility & Storage Carts