Deep Shelf Truck, 12 ga. Steel, 1200 lb Load Capacity, 2 Shelves, 24" W, 35" H

  • Mfr # DS2448X12-5PY

  • Zoro # G8590745


product price:  $573.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
35"
Overall Width
24"
Material
12 ga. Steel
Load Capacity
1200 lb
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS2448X12-5PY
Zoro #
G8590745
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35"
Overall Width
24"

Details

Material
12 ga. Steel
Load Capacity
1200 lb
Item
Deep Shelf Truck
Number of Shelves
2

Description

Deep Shelf Truck,12in,24x48 In.,1200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.