Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Raised Handle Utility Cart, Steel, 1500 lb Load Capacity, 2 Shelves, 53 1/2 in L, 30 in W
- Mfr # G304810SRFL
- Zoro # G3912227
product price:Â
$
617.99
/ea
Key Features
Overall Length
53 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
1500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G304810SRFL
- Zoro #
- G3912227
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1500 lb
- Item
- Raised Handle Utility Cart
- Wheel Type
- 10" x 2-3/4" Puncture-Proof Rubber with Floor Lock
- Number of Shelves
- 2
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Includes
- Floor Lock to Stop Unwanted Movement
- Capacity per Shelf
- 750 lb
- Cart Shelf Style
- Flush
- Handle Included
- Yes
- Distance Between Shelves
- 19 1/2 in
- Electrical Included
- No
- Caster Material
- Semi-Pneumatic
- Gauge
- 14 ga
- Non-Marking
- No
- Utility Cart Shelf Style
- Flush
- Caster Type
- (2) Rigid, (2) Swivel
- Utility Cart Item
- Cushion-Load Merchandise Collectors
Dimensions
- Overall Length
- 53 1/2 in
- Overall Width
- 30 in
- Top Shelf Height
- 34 1/2 in
- Caster Dia.
- 10"
- Shelf Length
- 48 in
- Caster Width
- 2-3/4 in
- Shelf Width
- 30 in
- Shelf LxW
- 48 in x 30 in
Description
Raised Handle Utility Cart, Load Capacity 1500 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 19 1/2 in, Shelf Length 48 in, Shelf Width 30 in, Includes Floor Lock to Stop Unwanted Movement, Top Shelf Height 34 1/2 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.