Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ga. Steel Mesh Box Truck 2000 lb. Capacity

  • Mfr # RP3X30486PY

  • Zoro # G3602090


product price: $732.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
12 ga. Steel
Color
Gray
Load Capacity
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP3X30486PY
Zoro #
G3602090
UPC #
-
Country of Origin
United States

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
2000 lb
Item
Mesh Box Truck

Description

Mesh Box Truck,40 x 30 x 53,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.