Shelf Truck, 12 ga. Steel, 3600 lb Load Capacity, 2 Shelves, 30" W

  • Mfr # 2GL6W-3048-6PH

  • Zoro # G8589738


product price:  $669.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
30"
Material
12 ga. Steel
Color
Gray
Load Capacity
3600 lb
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GL6W-3048-6PH
Zoro #
G8589738
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30"

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
3600 lb
Item
Shelf Truck
Number of Shelves
2
Finish
Powder Coated

Description

Shelf Truck,3600 lb.,Lip Shelf,30x48 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.