Utility Cart, 12 ga. Steel, 1200 lb Load Capacity, 2 Shelves, 38" L, 18" W, 35" H

  • Mfr # LG1832BRK

  • Zoro # G3601031


product price:  $338.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
35"
Overall Length
38"
Overall Width
18"
Material
12 ga. Steel
Load Capacity
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG1832BRK
Zoro #
G3601031
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35"
Overall Length
38"
Overall Width
18"

Details

Material
12 ga. Steel
Load Capacity
1200 lb
Item
Utility Cart
Number of Shelves
2
Finish
Powder Coated

Description

Utility Cart,Steel,38L x 18W,1200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.