Shop LITTLE GIANT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart, Steel, 5,000 lb Load Capacity, 2 Shelves, 77 1/2 in L, 36 in W, 36 in H
- Mfr # GH-3672-8PH-FL
- Zoro # G3912367
product price:Â
$
1,142.99
/ea
Key Features
Overall Height
36 in
Overall Length
77 1/2 in
Overall Width
36 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-3672-8PH-FL
- Zoro #
- G3912367
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Overall Length
- 77 1/2 in
- Overall Width
- 36 in
- Caster Dia.
- 8"
- Shelf Width
- 36 in
- Shelf Length
- 72 in
- Shelf LxW
- 72 inx36 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 5,000 lb
- Item
- Utility Cart
- Number of Shelves
- 2
- Caster Material
- Phenolic
- Gauge
- 12 ga
- Caster Type
- (2) Rigid, (2) Swivel
- Includes
- Floor Lock to Stop Unwanted Movement
- Handle Included
- Yes
- Finish
- Powder Coated
Description
Flat Handle Utility Cart, Load Capacity 5,000 lb, Number of Shelves 2, Gauge 12
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Nickel carbonyl,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.