Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ga. Steel Wagon Truck, 2000 lb.

  • Mfr # CSW30488MR

  • Zoro # G3600587


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2000 lb
Material
12 ga. Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSW30488MR
Zoro #
G3600587
UPC #
-
Country of Origin
United States

Details

Load Capacity
2000 lb
Item
Wagon Truck
Material
12 ga. Steel
Finish
Powder Coated

Description

Wagon Truck,Solid Deck,48 x 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.