Shop LITTLE GIANT

Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity

  • Mfr # 3LG-1832-WS-P-BK
  • Zoro # G7136446

product price: 
$
609.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Length
48 in
Overall Width
18 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3LG-1832-WS-P-BK
Zoro #
G7136446
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Lipped & Flush Metal Shelves
Handle Type
Flat
Number of Shelves
3
Distance Between Shelves
12 in
Includes
Writing Shelf with Storage Pocket
Caster Material
Polyurethane
Caster Type
(2) Rigid, (2) Swivel with Brake
Shelf Type
Flush Top
Finish
Powder Coated
Gauge
12 ga
Handle
Tubular
Capacity per Shelf
1,200 lb
Distance Between Middle and Bottom Shelf
12 in
Type
Flush Top
Assembled/Unassembled
Assembled
Number of Compartments
0
Number of Drawers
0
Construction
Welded Steel
Distance Between Top and Middle Shelf
12 in
Caster Frame Material
Steel
Method of Construction
Welded
Power Indicator
No
Number of Outlets
0
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Lip Style
Combination
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Platform Surface
Smooth
Caster Brake Type
Side Pedal Brake
Shell Material
Steel
Wire Color
Gray

Dimensions

Overall Height
40 in
Overall Length
48 in
Overall Width
18 in
Writing Shelf Dimensions
12"L x 15-1/4"W
Shelf Width
18 in
Shelf Length
32 in
Caster Dia.
5 in
Lip Height
1-1/2 in
Caster Width
1 1/4 in
Top Shelf Height
35 in
Handle Height
38 1/2 in
Caster Mounting Height
6 1/4 in
Shelf LxW
32 in x 18 in
Bottom Shelf Lip Height
1 1/2 in
Writing Shelf LxW
12 in x 15-1/4 in
Caster Wheel Dia.
5 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Wheel Width
1 1/4 in
Overall LxWxH
48 in x 18 in x 40 in
Shelf Lip Height
1-1/2"
Wire Rope Length
48 in
Length
48 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 18 in, Number of Shelves 3, Capacity per Shelf 1,200 lb, Distance Between Shelves 12 in, Shelf Length 32 in, Shelf Width 18 in, Includes Writing Shelf with Storage Pocket, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Handle Height 38 1/2 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.